Shop WIDIA
See all product information
Create Account
Toolholder, ISO, D-Style Clamping
- Mfr # 5697926
- Zoro # G3932459
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Dimension F (In.)
0.9840
Insert Shape
Diamond
Left/Right Hand
Right Hand
Shank
Square
Rake
Double Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5697926
- Zoro #
- G3932459
- UPC #
- 4050841513685
- Country of Origin
- India
- Insert Shape
- Diamond
- Left/Right Hand
- Right Hand
- Shank
- Square
- Rake
- Double Negative
- Style
- Negative
- Clamp
- Kenclamp
- Material
- Steel
- Number of Inserts Required
- 1
- Item
- Toolholder
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- -3 Degrees deg
- Shell Material
- Steel
- Container Type
- Negative
- Sensor Body Style
- Negative
- Traction Material
- Steel
Dimensions
- Dimension F (In.)
- 0.9840
- Cutting Length
- 15.5040mm
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.