Shop WIDIA
See all product information
Create Account
Toolholder, ISO, D-Style Clamping
- Mfr # 5697769
- Zoro # G3932221
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Diamond
Material
Steel
Left/Right Hand
Left Hand
Number of Inserts Required
1
Dimension F (In.)
1.2500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5697769
- Zoro #
- G3932221
- UPC #
- 4050841506205
- Country of Origin
- India
- Insert Shape
- Diamond
- Material
- Steel
- Left/Right Hand
- Left Hand
- Number of Inserts Required
- 1
- Rake
- Double Negative
- Shank
- Square
- Style
- Negative
- Clamp
- Kenclamp
- Item
- Toolholder
- Cutting Direction
- Left Hand
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- High Speed Steel
- Lead Angle
- -3 Degrees deg
- Measurement System
- Decimal Inch
- Shell Material
- Steel
- Container Type
- Negative
- Sensor Body Style
- Negative
- Traction Material
- Steel
Dimensions
- Dimension F (In.)
- 1.2500
- Cutting Length
- 0.6538"
- Shank Height
- 1-1/4 in
- Shank Width
- 1 in
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.