Toolholder, ISO, D-Style Clamping
- Mfr # 5696713
- Zoro # G3933210
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Square
Rake
Negative (Zero)
Cutting Length
12.7000mm
Shank
Square
Number of Inserts Required
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5696713
- Zoro #
- G3933210
- UPC #
- 4050841484619
- Country of Origin
- India
Dimensions
- Cutting Length
- 12.7000mm
- Dimension F (In.)
- 0.9840
Details
- Insert Shape
- Square
- Rake
- Negative (Zero)
- Shank
- Square
- Number of Inserts Required
- 1
- Clamp
- Kenclamp
- Style
- Negative
- Left/Right Hand
- Right Hand
- Material
- Steel
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- 45 Degrees deg
- Shell Material
- Steel
- Container Type
- Negative
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.