Toolholder, ISO, D-Style Clamping
- Mfr # 5697891
- Zoro # G3930742
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
1
Dimension F (In.)
0.9840
Clamp
Kenclamp
Cutting Length
9.6720mm
Style
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5697891
- Zoro #
- G3930742
- UPC #
- 4050841509831
- Country of Origin
- India
Dimensions
- Dimension F (In.)
- 0.9840
- Cutting Length
- 9.6720mm
Details
- Number of Inserts Required
- 1
- Clamp
- Kenclamp
- Style
- Negative
- Rake
- Double Negative
- Material
- Steel
- Shank
- Square
- Insert Shape
- Diamond
- Left/Right Hand
- Right Hand
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- -5 Degrees deg
- Shell Material
- Steel
- Container Type
- Negative
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.