Shop WIDIA
See all product information
Create Account
Toolholder, ISO, D-Style Clamping
- Mfr # 5696742
- Zoro # G3930112
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Cutting Length
16.6060mm
Style
Negative
Rake
Double Negative
Shank
Square
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5696742
- Zoro #
- G3930112
- UPC #
- 4050841487801
- Country of Origin
- India
- Style
- Negative
- Rake
- Double Negative
- Shank
- Square
- Material
- Steel
- Clamp
- Kenclamp
- Number of Inserts Required
- 1
- Insert Shape
- Diamond
- Left/Right Hand
- Left Hand
- Item
- Toolholder
- Cutting Direction
- Left Hand
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- High Speed Steel
- Lead Angle
- -27.500 deg
- Measurement System
- Metric
- Shell Material
- Steel
- Container Type
- Negative
- Sensor Body Style
- Negative
- Traction Material
- Steel
Dimensions
- Cutting Length
- 16.6060mm
- Dimension F (In.)
- 1.0630
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.