Toolholder, ISO, D-Style Clamping
- Mfr # 5697892
- Zoro # G3931223
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Style
Negative
Clamp
Kenclamp
Shank
Square
Rake
Double Negative
Number of Inserts Required
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5697892
- Zoro #
- G3931223
- UPC #
- 4050841509947
- Country of Origin
- India
Dimensions
- Dimension F (In.)
- 0.9840
- Cutting Length
- 12.8960mm
Details
- Style
- Negative
- Clamp
- Kenclamp
- Shank
- Square
- Rake
- Double Negative
- Number of Inserts Required
- 1
- Insert Shape
- Diamond
- Material
- Steel
- Left/Right Hand
- Right Hand
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- -5 Degrees deg
- Shell Material
- Steel
- Container Type
- Negative
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.