Shop WIDIA
See all product information
Create Account
Toolholder, ISO, D-Style Clamping
- Mfr # 5696758
- Zoro # G3929990
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Shank
Square
Dimension F (In.)
0.9840
Insert Shape
Trigon
Clamp
Kenclamp
Number of Inserts Required
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5696758
- Zoro #
- G3929990
- UPC #
- 4050841489560
- Country of Origin
- India
- Shank
- Square
- Insert Shape
- Trigon
- Clamp
- Kenclamp
- Number of Inserts Required
- 1
- Style
- Negative
- Rake
- Double Negative
- Material
- Steel
- Left/Right Hand
- Right Hand
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- -5 Degrees deg
- Shell Material
- Steel
- Container Type
- Negative
- Sensor Body Style
- Negative
- Traction Material
- Steel
Dimensions
- Dimension F (In.)
- 0.9840
- Cutting Length
- 8.6870mm
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.