Shop WIDIA
See all product information
Create Account
Toolholder, ISO, D-Style Clamping
- Mfr # 5697902
- Zoro # G3929814
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
1
Dimension F (In.)
1.5750
Cutting Length
16.1200mm
Insert Shape
Diamond
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5697902
- Zoro #
- G3929814
- UPC #
- 4050841511049
- Country of Origin
- India
- Number of Inserts Required
- 1
- Insert Shape
- Diamond
- Material
- Steel
- Left/Right Hand
- Left Hand
- Shank
- Square
- Rake
- Double Negative
- Style
- Negative
- Clamp
- Kenclamp
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Material - Machining
- High Speed Steel
- Lead Angle
- 15 Degrees deg
- Measurement System
- Metric
- Shell Material
- Steel
- Container Type
- Negative
- Sensor Body Style
- Negative
- Traction Material
- Steel
Dimensions
- Dimension F (In.)
- 1.5750
- Cutting Length
- 16.1200mm
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.