Shop WIDIA
See all product information
Create Account
Toolholder, ISO, D-Style Clamping
- Mfr # 5697916
- Zoro # G3932973
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Cutting Length
15.5040mm
Rake
Double Negative
Insert Shape
Diamond
Dimension F (In.)
0.9840
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5697916
- Zoro #
- G3932973
- UPC #
- 4050841512671
- Country of Origin
- India
- Rake
- Double Negative
- Insert Shape
- Diamond
- Material
- Steel
- Style
- Negative
- Shank
- Square
- Insert Screw
- 0
- Left/Right Hand
- Left Hand
- Number of Inserts Required
- 1
- Clamp
- Kenclamp
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- -3 Degrees deg
- Shell Material
- Steel
- Container Type
- Negative
- Sensor Body Style
- Negative
- Traction Material
- Steel
Dimensions
- Cutting Length
- 15.5040mm
- Dimension F (In.)
- 0.9840
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.