Toolholder, Clamping System S
- Mfr # 3879767
- Zoro # G3932109
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Clamp
Screw
Material
Steel
Insert Screw
T15
Dimension F (In.)
0.9843
Number of Inserts Required
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3879767
- Zoro #
- G3932109
- UPC #
- 4021169809255
- Country of Origin
- Taiwan, Province of China
Dimensions
- Dimension F (In.)
- 0.9843
- Cutting Length
- 16.6060mm
Details
- Clamp
- Screw
- Material
- Steel
- Insert Screw
- T15
- Number of Inserts Required
- 1
- Left/Right Hand
- Right Hand
- Style
- ANSI/ISO
- Shank
- Square
- Insert Shape
- Diamond
- Rake
- Neutral
- Item
- Toolholder
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- High Speed Steel
- Lead Angle
- -17.500
- Measurement System
- Metric
- Shell Material
- Steel
- Container Type
- ANSI/ISO
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.