This item is Discontinued.

Widia Triangle Milling Insert, 2204, Carbide TPKN2204PDR

Triangle Milling Insert, 2204, Carbide (Discontinued)

  • Mfr # TPKN2204PDR
  • Zoro # G3787854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPKN2204PDR
Zoro #
G3787854
UPC #
4021169067464
Country of Origin
Germany

Dimensions

Insert Thickness
0.1875"
Insert Size
2204
Width
0.6600 in
Thickness
0.1875 in
Cutting Edge Length
21.99mm

Details

Item
Triangle Milling Insert
Chip-Breaker
No
Insert Shape
Triangle
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Grade
THM
Insert Style
TPKN
Cutting Direction
Right Hand
Inscribed Circle
1/2 in
Mounting Style
Without Fixing Hole
ISO Number
TPKN2204PDR
Series
TPKN
Secondary Material Application ISO Code
K, S
Secondary Material Application
Cast Iron, Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
TPKN2204PDR
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Hole Type
No Hole
Manufacturer Grade
THM
Insert Holding Type
Without Fixing Hole
Included Angle
60 Degrees
Wiper Insert
Yes
Clearance Angle
11 Degrees
Shape
Triangle
Material - Machining
Carbide
Number of Cutting Edges
3
Cutting Application
Milling

Description

Triangle Milling Insert, Inscribed Circle 1/2 in, TPKN2204PDR, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.