Triangle Positive Kendex Milling Insert
- Mfr # 6873002
- Zoro # G010444907
product price:Â
$
10.89
/ea
Sold in multiples of 5 for
$54.45
Key Features
Insert Style
TPKN
Inscribed Circle
0.500 in
For Use With
Face Milling; Indexable Milling
ISO Number
TPKN2204PDR
Insert Size
220
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6873002
- Zoro #
- G010444907
- UPC #
- 4064182742956
- Country of Origin
- India
Dimensions
- Insert Size
- 220
- Depth of Cut
- 0.0282 in
- Thickness
- 0.1875 in
- Cutting Edge Length
- 0.8641 in
- Fits Chest Size
- Existing Tool Bodies for Lower Tooling Costs
Description
Triangle Milling Insert, Inscribed Circle 0.500 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.