Milling Insert, Toroidal, 12.00mm

  • Mfr # 3903946
  • Zoro # G3793299
product price: 
$
59.59
/ea
Sold in multiples of 5 for $297.95

Key Features

Series
M270
Cutting Direction
Right Hand
Mounting Hole Dia.
3.55mm
For Use With
M270 Series Copy Mills
Insert Size
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3903946
Zoro #
G3793299
UPC #
4021169683282
Country of Origin
Multiple
Series
M270
Cutting Direction
Right Hand
For Use With
M270 Series Copy Mills
Item
Milling Insert
Mounting Style
Taper Screw
Chip-Breaker
No
ISO Number
M270HF12
Insert Style
M270HF
Insert Shape
Toroidal
Grade
TN2505
Finish - Machining
TiAlN
Clearance Angle
10 Degrees
Measurement System
Metric
Coating Process
PVD
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Material - Machining
Carbide
Primary Material Application ISO Code
H, K
Manufacturer Grade
TN2505
Cutting Application
Copy Milling, Light Finishing
Shape
Toroidal
Insert Holding Type
Taper Screw
Primary Material Application
Cast Iron, Hardened Steel
Feed Type
High
For Toolholder
M270TD012M08, M270TD016M08, M270TD020M10
Compatible Product Type
M270 Series Copy Mills

Dimensions

Mounting Hole Dia.
3.55mm
Insert Size
12
Insert Thickness
3.1800mm
Thickness
3.1800 mm
Width
12.00mm
Cutting Edge Length
12.00mm
Depth of Cut
0.62mm
Corner Radius
0.75mm
Through Hole Inside Dia.
3.55mm

Description

Milling Insert, 10 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews