Shop WIDIA

Triangle Turning Insert, 3/8 in, TNMG, 0.0312 in

  • Mfr # 6817450
  • Zoro # G003457853

product price: 
$
7.19
/ea
Sold in multiples of 5 for $35.95

Key Features

Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
0.0312 in
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6817450
Zoro #
G003457853
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
TNMG160408RU
Cutting Direction
Neutral
ANSI Code
TNMG332RU
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiN
Secondary Material Application
Steel
Cutting Application
Roughing
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Wiper Insert
No
Coating Process
MT-CVD/CVD
Measurement System
Fractional Inch
Chip-Breaker Code
RU
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Secondary Material Application ISO Code
P
Standards
40 CFR 122.21; 40 CFR 122.42; 40 CFR 302; 40 CFR 355; California Proposition 65 Listed; WHMIS Statement
Primary Material Application ISO Code
K
Material Grade - Machining
WK20CT
Included Angle
60 Degrees
Manufacturer Grade
WK20CT
Shape
Triangle
Features
DOCN Resistance, Post-Coat Grinding, Reduces Depth-Of-Cut Notching

Dimensions

Corner Radius
0.0312 in
Cutting Edge Length
0.6495 in
Thickness
0.1875 in
Fits Chest Size
DOCN Resistance, Post-Coat Grinding, Reduces Depth-Of-Cut Notching

Description

Triangle Turning Insert, Chip-Breaker Code RU, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.