Triangle Turning Insert, 3/8 in, TNMG, 0.0468 in
- Mfr # 6817521
- Zoro # G503457896
product price:Â
$
7.19
/ea
Sold in multiples of 5 for
$35.95
Key Features
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
0.0468 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6817521
- Zoro #
- G503457896
- UPC #
- -
- Country of Origin
- India
Dimensions
- Corner Radius
- 0.0468 in
- Cutting Edge Length
- 0.6495 in
- Thickness
- 0.1875 in
- Fits Chest Size
- DOCN Resistance, Post-Coat Grinding, Reduces Depth-Of-Cut Notching
Description
Triangle Turning Insert, Chip-Breaker Code RU, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.