Triangle Turning Insert, Triangle, 0.2560 in, TPCH, 0.0156 in, Carbide

  • Mfr # 2823851
  • Zoro # G3874733
product price: 
$
16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Insert Shape
Triangle
Insert Style
TPCH
Inscribed Circle
0.2560 in
Insert Size
0.2560"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2823851
Zoro #
G3874733
UPC #
4021169381904
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPCH
Inscribed Circle
0.2560 in
Chip-Breaker
Yes
Grade
CG6
Insert Material
Carbide
Rake
Positive
ISO Number
TPCH110204
Cutting Direction
Neutral
Coating
TiC
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Cutting Application
Outside and Inside Diameter Turning
Clearance Angle
11 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
P
Coating Process
CVD
Number of Cutting Edges
3
Included Angle
60 Degrees
Shape
Triangle
Secondary Material Application ISO Code
K, M
Manufacturer Grade
CG6
Finish - Machining
TiC
ANSI Code
TPCH221
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Stainless Steel
Material
Carbide

Dimensions

Insert Size
0.2560"
Corner Radius
0.0156 in
Insert Thickness
0.0938"
Cutting Edge Length
11.26 mm
Thickness
0.0937 in
Through Hole Inside Dia.
0.13 in

Description

Triangle Turning Insert, Inscribed Circle 0.2560 in, TiC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews