Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TCMT, 0.0312 in, Carbide

  • Mfr # 4166569
  • Zoro # G2911732

product price: 
$
14.39
/ea
Sold in multiples of 5 for $71.95

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166569
Zoro #
G2911732
UPC #
-
Country of Origin
Canada
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT2204081P
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
3
ANSI Number
TCMT4321P
Cast Iron (K) Compatibility
Yes
Coating
Tin
Steel (P) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Manufacturer Grade
TN20K
Number of Cutting Edges
3
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
ANSI Code
TCMT4321P
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Finish - Machining
TiN
Included Angle
60 Degrees
Secondary Material Application ISO Code
P
Shape
Triangle
Cutting Application
Outside and Inside Diameter Turning
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Secondary Material Application
Steel
Chip-Breaker Code
1P
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.217"
Thickness
0.1875 in
Cutting Edge Length
22 mm
Through Hole Inside Dia.
0.217 in

Description

Triangle Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.