Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNGA, 0.0312 in, Ceramic

  • Mfr # TNGA432T0820 CW2015

  • Zoro # G2910649


product price: $19.59
/ea
Sold in multiples of 5 for $97.95

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGA432T0820 CW2015
Zoro #
G2910649
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.203 in
Cutting Edge Length
22 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
TNGA220408T02020
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Clamp
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
TNGA432T0820
Coating
Uncoated
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
6
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Shape
Triangle
Finish - Machining
Bright (Uncoated)
Material - Machining
Ceramic
ANSI Code
TNGA432T0820
Manufacturer Grade
CW2015
Primary Material Application ISO Code
H, K
Primary Material Application
Cast Iron, Hardened Steel
Cutting Edge
Chamfered
Cutting Application
Outside and Inside Diameter Turning
Clearance Angle
0 Degrees
Material Grade - Machining
Alumina
Measurement System
Fractional Inch
Number of Cutting Edges
6
Material
Ceramic

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.