Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG432MR WP25CT

  • Zoro # G2811431


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG432MR WP25CT
Zoro #
G2811431
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.203 in
Cutting Edge Length
22 mm
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG220408MR
Stainless (M) Compatibility
No
Cutting Direction
Neutral
No. of Edges
6
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
TNMG432MR
Cast Iron (K) Compatibility
Yes
Included Angle
60 Degrees
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Chip-Breaker Style
Double Sided
ANSI Code
TNMG432MR
Measurement System
Fractional Inch
Primary Material Application
Steel
Material - Machining
Carbide
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Manufacturer Grade
WP25CT
Number of Cutting Edges
6
Coating Process
CVD
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K
Shape
Triangle
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Code
MR
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.