Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in

  • Mfr # 3883957
  • Zoro # G3926630

product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.2500"
Grade
WBH10U
Inscribed Circle
1/4 in
Insert Style
TCGW
Insert Shape
Triangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3883957
Zoro #
G3926630
UPC #
4021169635687
Country of Origin
United States
Item
Diamond Turning Insert
Grade
WBH10U
Inscribed Circle
1/4 in
Insert Style
TCGW
Insert Shape
Triangle
Mounting Style
Taper Screw
Coating
Bright (Uncoated)
Rake
Positive
Cutting Direction
Neutral
Chip-Breaker
No
ISO Number
TCGW110204S01015C
Style
TCGW
Insert Material
BN-High CBN
Measurement System
Fractional Inch
Manufacturer Grade
WBH10U
Clearance Angle
7 Degrees
ANSI Code
TCGW2151S0415C
Finish - Machining
Bright (Uncoated)
Shape
Triangle
Included Angle
60 Degrees
Cutting Edge
Chamfered and Rounded
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Cutting Material Coverage
Full Top
Material - Machining
CBN
Cutting Application
Turning
Material Grade - Machining
High CBN
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.2500"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.1102"
Thickness
3/32 in
Cutting Edge Length
11.00mm
Corner Radius
1/64 in
Through Hole Inside Dia.
0.1100 in

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TCGW2151S0415C, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.