Shop WIDIA
See all product information
Create Account
Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0156 in, Cermet
- Mfr # 6208107
- Zoro # G3878565
product price:Â
$
18.19
/ea
Sold in multiples of 5 for
$90.95
Key Features
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6208107
- Zoro #
- G3878565
- UPC #
- 4056544875518
- Country of Origin
- Germany
- Item
- Triangle Turning Insert
- Insert Shape
- Triangle
- Insert Style
- TCMT
- Inscribed Circle
- 1/4 in
- Chip-Breaker
- Yes
- Grade
- WP20TT
- Insert Material
- Cermet
- ISO Number
- TCMT110204FP
- Coating
- Bright (Uncoated)
- Cutting Direction
- Neutral
- Shape
- Triangle
- Cutting Application
- Outside and Inside Diameter Turning
- Measurement System
- Fractional Inch
- Finish - Machining
- Bright (Uncoated)
- Chip-Breaker Code
- FP
- ANSI Code
- TCMT2151FP
- Material - Machining
- Cermet
- Chip-Breaker Style
- On One Side
- Number of Cutting Edges
- 3
- Clearance Angle
- 7 Degrees
- Included Angle
- 60 Degrees
- Insert Holding Type
- 40 Degrees to 60 Degrees Countersink Hole
- Manufacturer Grade
- WP20TT
- Material
- Cermet
Dimensions
- Insert Size
- 0.2500"
- Corner Radius
- 0.0156 in
- Insert Thickness
- 0.0938"
- Through Hole Inside Dia.
- 0.11 in
- Cutting Edge Length
- 11 mm
- Thickness
- 0.0937 in
Description
Triangle Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/4 in, Bright (Uncoated)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.