Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0156 in, Carbide

  • Mfr # 2823592
  • Zoro # G3878592

product price: 
$
19.89
/ea
Sold in multiples of 5 for $99.45

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2823592
Zoro #
G3878592
UPC #
4021169383045
Country of Origin
Unknown
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CG5
Insert Material
Carbide
Rake
Positive
ISO Number
TPGT110204HP
Coating
Bright (Uncoated)
Cutting Direction
Neutral
Secondary Material Application ISO Code
K
Manufacturer Grade
CG5
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
On One Side
Chip-Breaker Code
HP
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, N, P, S
Number of Cutting Edges
3
ANSI Code
TPGT2151HP
Finish - Machining
TiN
Coating Process
PVD
Material - Machining
Carbide
Included Angle
60 Degrees
Shape
Triangle
Clearance Angle
11 Degrees
Material
Carbide

Dimensions

Insert Size
0.2500"
Corner Radius
0.0156 in
Insert Thickness
0.0938"
Through Hole Inside Dia.
0.114 in
Cutting Edge Length
11 mm
Thickness
0.0937 in

Description

Triangle Turning Insert, Chip-Breaker Code HP, Inscribed Circle 1/4 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.