Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide

  • Mfr # TNMG3316P TN10P

  • Zoro # G2912712


product price: $7.89
/ea
Sold in multiples of 5 for $39.45

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNMG3316P TN10P
Zoro #
G2912712
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.016"
Thickness
0.1875 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
TN10P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG1604046P
Mounting Style
Clamp
Hardened (H) Compatibility
No
No. of Edges
6
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
TNMG3316P
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Coating
Tin
Steel (P) Compatibility
Yes
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TNMG3316P
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Code
6P
Secondary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
Finish - Machining
TiN
Primary Material Application ISO Code
P
Coating Process
CVD
Shape
Triangle
Number of Cutting Edges
6
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
TN10P
Primary Material Application
Steel
Clearance Angle
0 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 3/8 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.