Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3, TNMG, 3, Carbide

  • Mfr # TNMG3337N TN20K

  • Zoro # G7678988


product price: $7.79
/ea
Sold in multiples of 10 for $77.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNMG3337N TN20K
Zoro #
G7678988
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
333
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.047"
Mounting Hole Dia.
0.150"
Cutting Edge Length
16.5 mm
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG1604127N
Mounting Style
Clamp
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Coating
Tin
Cast Iron (K) Compatibility
Yes
ANSI Number
TNMG3337N
Cutting Direction
Neutral
No. of Edges
6
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Cutting Application
Outside and Inside Diameter Turning
Measurement System
Fractional Inch
Secondary Material Application
Steel
ANSI Code
TNMG3337N
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
K
Coating Process
CVD
Finish - Machining
TiN
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Manufacturer Grade
TN20K
Chip-Breaker Style
Double Sided
Chip-Breaker Code
7N
Material - Machining
Carbide
Shape
Triangle
Included Angle
60 Degrees
Number of Cutting Edges
6
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 3/8 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.