Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide

  • Mfr # TCMT32511P TN10U

  • Zoro # G2911069


product price: $12.29
/ea
Sold in multiples of 5 for $61.45

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCMT32511P TN10U
Zoro #
G2911069
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3251
Corner Radius
0.0156 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Through Hole Inside Dia.
0.173 in
Cutting Edge Length
16.5 mm
Thickness
0.1562 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T3041P
Coating
AlTiN
ANSI Number
TCMT32511P
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
Cutting Direction
Neutral
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Shape
Triangle
Number of Cutting Edges
3
ANSI Code
TCMT32511P
Included Angle
60 Degrees
Finish - Machining
AlTiN
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, S
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Chip-Breaker Code
1P
Manufacturer Grade
TN10U
Coating Process
PVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, AlTiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.