Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNGP, 0.008 in, Carbide

  • Mfr # 4164790
  • Zoro # G2909958

product price: 
$
12.59
/ea
Sold in multiples of 5 for $62.95

Key Features

Insert Shape
Triangle
Insert Style
TNGP
Inscribed Circle
3/8 in
Insert Size
3305
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4164790
Zoro #
G2909958
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGP
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN15U
Insert Material
Carbide
Insert Application
Medium
Rake
10 Degrees
ISO Number
TNGP160402
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
ANSI Number
TNGP3305
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
3
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Clamp
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Coating
Uncoated
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Clearance Angle
0 Degrees
Number of Cutting Edges
3
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
K, N, P
Shape
Triangle
Cutting Application
Outside and Inside Diameter Turning
Included Angle
60 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
TN15U
ANSI Code
TNGP3305
Chip-Breaker Style
Double Sided
Material
Carbide

Dimensions

Insert Size
3305
Corner Radius
0.008 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.008"
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm
Thickness
0.1875 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.