Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TNGP, 0.0156 in, Carbide

  • Mfr # TNGP331 TN10U

  • Zoro # G2909897


product price: $12.99
/ea
Sold in multiples of 5 for $64.95

Key Features

Insert Shape
Triangle
Insert Style
TNGP
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGP331 TN10U
Zoro #
G2909897
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Mounting Hole Dia.
0.150"
Nose Radius
0.016"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGP
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Medium
Rake
10 Degrees
ISO Number
TNGP160404
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Relief Angle
0 Degrees
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Coating
AlTiN
No. of Edges
3
ANSI Number
TNGP331
Steel (P) Compatibility
Yes
Coating Process
PVD
Finish - Machining
AlTiN
Material - Machining
Carbide
ANSI Code
TNGP331
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
TN10U
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
3
Secondary Material Application ISO Code
K, N, P
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, AlTiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.