Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4171386
  • Zoro # G2813288

product price: 
$
6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171386
Zoro #
G2813288
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160408FF
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Coating
Tin
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
6
ANSI Number
TNMG332FF
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Chip-Breaker Style
Double Sided
Shape
Triangle
Cutting Application
Outside and Inside Diameter Turning
Manufacturer Grade
WK20CT
Clearance Angle
0 Degrees
Chip-Breaker Code
FF
Measurement System
Fractional Inch
Included Angle
60 Degrees
ANSI Code
TNMG332FF
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Coating Process
CVD
Finish - Machining
TiN
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code FF, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.