Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4170493
  • Zoro # G7679432

product price: 
$
7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170493
Zoro #
G7679432
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160412ML
Steel (P) Compatibility
Yes
ANSI Number
TNMG333ML
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
6
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Coating
Tin
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Primary Material Application
Steel
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Chip-Breaker Code
ML
ANSI Code
TNMG333ML
Clearance Angle
0 Degrees
Coating Process
CVD
Number of Cutting Edges
6
Secondary Material Application ISO Code
K
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Shape
Triangle
Manufacturer Grade
WP25CT
Primary Material Application ISO Code
P
Finish - Machining
TiN
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Nose Radius
0.047"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code ML, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.