Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4171052
  • Zoro # G2812183

product price: 
$
7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171052
Zoro #
G2812183
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160412FF
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
TNMG333FF
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
No. of Edges
6
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Chip-Breaker Style
Double Sided
Number of Cutting Edges
6
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
WP15CT
ANSI Code
TNMG333FF
Primary Material Application
Steel
Finish - Machining
TiN
Chip-Breaker Code
FF
Secondary Material Application ISO Code
K
Shape
Triangle
Measurement System
Fractional Inch
Coating Process
CVD
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Nose Radius
0.047"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Cutting Edge Length
16.5 mm
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Chip-Breaker Code FF, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.