Shop WIDIA

Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 5908942
  • Zoro # G2819098

product price: 
$
30.65
/ea
Sold in multiples of 5 for $153.25

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Insert Size
542
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5908942
Zoro #
G2819098
UPC #
-
Country of Origin
Japan
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG270608MS
Mounting Style
Clamp
Relief Angle
0 Degrees
Coating
ALOX-SN
Hardened (H) Compatibility
No
No. of Edges
6
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
TNMG542MS
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Clearance Angle
0 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Manufacturer Grade
WS25PT
Primary Material Application ISO Code
M, S
Chip-Breaker Style
Double Sided
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
6
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Coating Process
PVD
Secondary Material Application ISO Code
K, N, P
Material - Machining
Carbide
Chip-Breaker Code
MS
Shape
Triangle
Included Angle
60 Degrees
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TNMG542MS
Material
Carbide

Dimensions

Insert Size
542
Corner Radius
0.0312 in
Nose Radius
0.031"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Thickness
0.25 in
Cutting Edge Length
27.5 mm
Through Hole Inside Dia.
0.25 in

Description

Triangle Turning Insert, Chip-Breaker Code MS, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.