Shop WIDIA

Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4166541
  • Zoro # G2911708

product price: 
$
22.55
/ea
Sold in multiples of 5 for $112.75

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166541
Zoro #
G2911708
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
TN30P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG2706127N
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
TNMG5437N
Workpiece Compatibility
Steel (P)
No. of Edges
6
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
Tin
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Chip-Breaker Code
7N
Coating Process
CVD
Chip-Breaker Style
Double Sided
ANSI Code
TNMG5437N
Shape
Triangle
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
Primary Material Application ISO Code
P
Number of Cutting Edges
6
Manufacturer Grade
TN30P
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Material
Carbide

Dimensions

Insert Size
SNMG 322-1
Corner Radius
0.0468 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.047"
Thickness
0.25 in
Cutting Edge Length
27.5 mm
Through Hole Inside Dia.
0.25 in

Description

Triangle Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.