Triangle Turning Insert, Triangle, TPUN
- Mfr # 2026092
- Zoro # G3933999
product price:Â
$
25.95
/ea
Sold in multiples of 5 for
$129.75
Key Features
Insert Shape
Triangle
Insert Style
TPUN
Chip-Breaker
No
Thickness
0.25 in
Manufacturer Grade
TTM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2026092
- Zoro #
- G3933999
- UPC #
- 4021169099076
- Country of Origin
- Mexico
Dimensions
- Thickness
- 0.25 in
Details
- Item
- Triangle Turning Insert
- Insert Shape
- Triangle
- Insert Style
- TPUN
- Chip-Breaker
- No
- Manufacturer Grade
- TTM
- Primary Material Application ISO Code
- M, P
- Finish - Machining
- Bright (Uncoated)
- ANSI Code
- TPUN545T
- Material - Machining
- Carbide
- Primary Material Application
- Stainless Steel, Steel
- Shape
- Triangle
- Clearance Angle
- 11 Degrees
- Cutting Application
- Turning
- Included Angle
- 60 Degrees
- Cutting Edge
- Chamfered
- Measurement System
- Fractional Inch
Description
Triangle Turning Insert, Bright (Uncoated)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.