Shop WIDIA

Triangle Turning Inserts, Triangle, 0.375 in, TNMG, 60 Degrees, 0.047 in

  • Mfr # 6791846
  • Zoro # G205972437

product price: 
$
7.29
/ea
Sold in multiples of 5 for $36.45

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in
Corner Radius
0.047 in
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6791846
Zoro #
G205972437
UPC #
-
Country of Origin
India
Item
Triangle Turning Inserts
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
0.375 in
Rake
Negative
ISO Number
TNMG160412RU
Cutting Direction
Neutral
Included Angle
60 Degrees
Primary Material Application ISO Code
M, P, S
Secondary Material Application
Cast Iron, Non-Ferrous
Material Grade - Machining
Carbide
Manufacturer Grade
WU25PT
Clearance Angle
0 Degrees
Chip-Breaker Code
RU
Number of Cutting Edges
6
Measurement System
Decimal Inch
Material - Machining
Carbide
Features
Tough, Ultra-Fine Grain
Secondary Material Application ISO Code
K, N
Finish - Machining
TiAlN
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
ANSI Code
TNMG333RU
Cutting Application
Roughing
Standards
ANSI; ISO
Shape
Triangle
Coating Process
PVD

Dimensions

Corner Radius
0.047 in
Thickness
0.1875 in
Cutting Edge Length
0.6495 in
Through Hole Inside Dia.
0.15 in
Depth of Cut
0.1875 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

Triangle Turning Inserts, Chip-Breaker Code RU, Inscribed Circle 0.375 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.