Zoro Homepage
This item is Discontinued.
Widia Turning Insert, Round, 0.984 in, RCMX, Carbide RCMX2507M0T

Turning Insert, Round, 0.984 in, RCMX, Carbide (Discontinued)

  • Mfr # RCMX2507M0T
  • Zoro # G2811188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCMX2507M0T
Zoro #
G2811188
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
2507
Mounting Hole Dia.
0.291"
Nose Radius
0.492"
Insert Thickness
0.313"

Description

Turning Insert, Inscribed Circle 0.984 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.