Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Round, 4, RNMA, Carbide

  • Mfr # RNMA43

  • Zoro # G2814067


product price: $7.59
/ea
Sold in multiples of 10 for $75.90

Key Features

Insert Shape
Round
Insert Style
RNMA
Inscribed Circle
4
Insert Size
43
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNMA43
Zoro #
G2814067
UPC #
-
Country of Origin
India

Dimensions

Insert Size
43
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.250"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
WK05CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
RNMA120400
Coating
Tin
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
RNMA43
No. of Edges
2
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
Finish - Machining
TiN
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Measurement System
Decimal Inch
Secondary Material Application
Steel
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Shape
Round
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.5 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.