Shop WIDIA

Turning Insert, Round, 6, RNMG, Carbide

  • Mfr # 4171917
  • Zoro # G7679931

product price: 
$
18.89
/ea
Sold in multiples of 10 for $188.90

Key Features

Insert Shape
Round
Insert Style
RNMG
Inscribed Circle
0.75 in
Insert Size
64
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171917
Zoro #
G7679931
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Round
Insert Style
RNMG
Inscribed Circle
0.75 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
RNMG190600RH
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
RNMG64RH
No. of Edges
2
Mounting Style
Clamp
Coating
Tin
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Finish - Machining
TiN
Measurement System
Decimal Inch
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Shape
Round
Material
Carbide

Dimensions

Insert Size
64
Mounting Hole Dia.
0.313"
Nose Radius
0.375"
Insert Thickness
0.2500"

Description

Turning Insert, Inscribed Circle 0.75 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.