Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 1, SPU, Carbide

  • Mfr # SPU845T

  • Zoro # G7677980


product price: $42.49
/ea
Sold in multiples of 10 for $424.90

Key Features

Insert Shape
Square
Insert Style
SPU
Inscribed Circle
1
Insert Size
0.8386" Dia.
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPU845T
Zoro #
G7677980
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
0.8386" Dia.
Nose Radius
0.079"
Insert Thickness
0.2500"

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SPU
Inscribed Circle
1
Chip-Breaker
No
Grade
TTR
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SPUN250620T
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
Uncoated
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
ANSI Number
SPU845T
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Measurement System
Decimal Inch
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shape
Square
Material
Carbide

Description

Turning Insert, Inscribed Circle 1 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.