Zoro Homepage
This item is Discontinued.
Widia Square Turning Insert, Square, 3/8", SNG3, 1/32", Ceramic SNG322T0820

Square Turning Insert, Square, 3/8", SNG3, 1/32", Ceramic (Discontinued)

  • Mfr # SNG322T0820
  • Zoro # G2909538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNG322T0820
Zoro #
G2909538
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
322
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1250"
Thickness
1/8 in
Cutting Edge Length
9.53mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNG3
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
CW2015
Workpiece Compatibility
Cast Iron (K)
Insert Material
Ceramic
Insert Application
Medium
Cutting Direction
Neutral
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
ISO Number
SNGN090308T02020
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
SNG322T0820
Super Alloy (S) Compatibility
No
Rake
Negative
Coating
Uncoated
No. of Edges
8
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cutting Application
Turning
Primary Material Application
Cast Iron, Hardened Steel
Insert Holding Type
Countersink Hole
Shape
Square
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
CW2015
Included Angle
90 Degrees
ANSI Code
SNG322T0820
Primary Material Application ISO Code
H, K
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
0 Degrees
Material
Ceramic

Description

Square Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code SNG322T0820, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.