Shop WIDIA

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # 5908966
  • Zoro # G2819262

product price: 
$
14.39
/ea
Sold in multiples of 5 for $71.95

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5908966
Zoro #
G2819262
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG060408MS
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
ANSI Number
WNMG332MS
No. of Edges
6
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Coating
AlTiSiN
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Clamp
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Number of Cutting Edges
6
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Manufacturer Grade
WS10PT
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
WNMG332MS
Included Angle
80 Degrees
Shape
Trigon
Finish - Machining
AlTiSiN
Secondary Material Application ISO Code
K, N, P
Chip-Breaker Code
MS
Coating Process
PVD
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.1500 in
Cutting Edge Length
6.52mm
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code MS, Inscribed Circle 3/8 in, AlTiSiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.