Shop WIDIA

Turning Insert, Trigon, 4, WNGA, 2, Ceramic

  • Mfr # 2952199
  • Zoro # G2908969

product price: 
$
32.19
/ea
Sold in multiples of 10 for $321.90

Key Features

Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952199
Zoro #
G2908969
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
CW5025
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
WNGA080408T02020
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
6
Coating
Uncoated
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
ANSI Number
WNGA432T0820
Shape
Trigon
Included Angle
80 Degrees
Primary Material Application
Cast Iron
Material Grade - Machining
Silicon Nitride
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Straight Hole
ANSI Code
WNGA432T0820
Material - Machining
Ceramic
Primary Material Application ISO Code
K
Manufacturer Grade
CW5025
Measurement System
Fractional Inch
Cutting Edge
Chamfered
Material
Ceramic

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1875"
Thickness
3/16 in
Through Hole Inside Dia.
0.2030 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.