Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMA, 2, Carbide

  • Mfr # WNMA432 WK20CT

  • Zoro # G2814889


product price: $8.99
/ea
Sold in multiples of 5 for $44.95

Key Features

Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMA432 WK20CT
Zoro #
G2814889
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1875"
Cutting Edge Length
8.69mm
Thickness
3
Through Hole Inside Dia.
0.2030 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMA080408
ANSI Number
WNMA432
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Coating
Tin
Non Ferrous (N) Compatibility
No
No. of Edges
6
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Included Angle
80 Degrees
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Finish - Machining
TiN
Clearance Angle
0 Degrees
Material - Machining
Carbide
ANSI Code
WNMA432
Primary Material Application
Cast Iron
Shape
Trigon
Manufacturer Grade
WK20CT
Secondary Material Application
Steel
Number of Cutting Edges
6
Cutting Application
Outside and Inside Diameter Turning
Coating Process
CVD
Insert Holding Type
Straight Hole
Material
Carbide

Description

Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.