Turning Insert, Trigon, 1/2", WNGG, 1/32", Carbide (Discontinued)
- Mfr # WNGG432FS
- Zoro # G2816727
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNGG432FS
Zoro #
G2816727
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Cutting Edge Length
8.69mm
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in
Description
Turning Insert, Chip-Breaker Code FS, Inscribed Circle 1/2 in, AlTiN, ANSI Code WNGG432FS, Clearance Angle 0 Degrees , Coating Process PVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.