Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Varimill, SC 5V0C 1/2x1/2x1x3 R 0

  • Mfr # 5V0C13005ST

  • Zoro # G3807813


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Milling Diameter
0.5000"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V0C13005ST
Zoro #
G3807813
UPC #
4059782950269
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Milling Diameter
0.5000"
Length of Cut
1 in
Shank Dia.
1/2 in
Overall Length
3 in
Milling Dia.
0.5 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Helix Angle
38 Degrees
Item
Square End Mill
End Mill Application
Roughing/Finishing
End Mill Style
Square
Series
VariMill II(TM)
Cutting Direction
Right Hand
List Number
5V0C
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Material - Machining
Carbide
Material Grade - Machining
WP15PE
Measurement System
Inch
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
For Material Hardness
52 HRC
Standards
ANSI
Flute Type
Spiral

Description

Square End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.