W411 CORNER CHAMFER END MILL, 0.37 IN DIA CUTTER, 0.87 IN LENGTH OF CUT, (4) FLUTES

  • Mfr # 6945590

  • Zoro # G522802295


product price:  $40.89
/ea

Key Features

Overall Length
4 in
Width
2.125 in
Height
2.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6945590
Zoro #
G522802295
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Width
2.125 in
Height
2.125 in

Details

Item
Corner Radius & Corner Chamfer End Mills

Description

WIDIA, 6945590, END MILL, CORNER CHAMFER, SERIES: W411, 0.37 IN DIAMETER CUTTER, 2.5 IN OVERALL LENGTH, 0.87 IN LENGTH OF CUT, 4 FLUTES, HELICAL FLUTE, 0.37 IN SHANK DIAMETER, RIGHT HAND CUTTING DIRECTION, 37 DEG HELIX ANGLE, CYLINDRICAL SHANK, ANSI CODE: W411E10015CTT, ISO CODE: W411E10015CTT, SOLID CARBIDE, TIALN COATED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.