Shop WIEBETECH

30200-0100-0011 Mouse Jiggler Slow Version

  • Mfr # 30200-0100-0011
  • Zoro # G803970125

product price: 
$
65.49
/ea

Key Features

Operating System
Windows, Mac OS
Interface
USB 1.1/2.0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30200-0100-0011
Zoro #
G803970125
UPC #
879229008841
Country of Origin
China
Item
Mouse Jiggler
Operating System
Windows, Mac OS
Interface
USB 1.1/2.0

Description

Mouse Jiggler - Slow Version - use the computer while this Mouse Jiggler is working Primary.
  • Type: Mouse Jiggler.
  • Capacity: 250 GB.
  • OS Required: Apple MacOS Microsoft Windows.
  • Min Operating Temperature: 50 °F.
  • Max Operating Temperature: 86 °F.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.