Shop All Electrical Enclosures
Wiegmann
10 in H x 27 in D
Mfr # SSN4242008A
Zoro # G6991944
Free Shipping & Returns
$3,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23 in
- Height 10 in
- Depth 27 in
- Material Stainless Steel
- Standards UL, CSA
Product Information
- Brand Wiegmann
- MFR # SSN4242008A
- Zoro # G6991944
- UPC # 786725701209
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 23 in |
Height | 10 in |
Depth | 27 in |
Actual Depth | 26.5 in |
Actual Width | 22.500 in |
Details
Description
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. A wide variety or type 316 stainless steel enclosures are available specifically for applications in food processing pants and offshore oil exploration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Coax Conn, F-Type, RG6 Reg/Tri/Quad, PK10 (4LWY3)
- NVENT CADDY Beam Clamp, C-Clamp, For 3/8 in Threaded Rod, Electro-Galvanized Cast Iron, 500 lb Load Capacity (3000037EG)
- ABB Compression Lug, 1 Awg, L 1.73 In, Gr (54147)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 600V (HBL4100R5W)
- WIEGMANN 304 Stainless Steel Enclosure, 14 in H, 14 in W, 8 in D, 12, 3R, 4, 4X, Hinged (N412141408SSC)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, 1, Hinged (N1C202408)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 8 in D, 1, Screw On (SC181808GNK)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806GNK)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121606S)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, 12, 13, 4, Hinged (N4302408)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060606)
- Wiegmann Electrical Enclosures