Shop All Electrical Enclosures
Wiegmann
10 in H x External Mounting Plates Mount
Mfr # PBSS6A
Zoro # G6996990
Free Shipping & Returns
$937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 10 in
- Depth 3 in
- Material Stainless Steel
- Standards UL, CSA
Product Information
- Brand Wiegmann
- MFR # PBSS6A
- Zoro # G6996990
- UPC # 786725845651
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 6 in |
Height | 10 in |
Depth | 3 in |
Actual Depth | 3.09 in |
Actual Width | 6.250 in |
Actual Height | 9.500 in |
Details
Description
Designed to hold all standard brands of pushbuttons, switches and pilot lights. Provide protection from dust,dirt,oil and water. PSBB Series designed for areas where serious corrosion problems exist.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 12mm, 6V, Red (22NY84)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Blue (ZB4BK1863)
- SCHNEIDER ELECTRIC Control Relay 12VDC 10Amp Iec +Options (CA3KN22JD)
- EATON Circuit Breaker, FAZ Series 3A, 2 Pole, 277/480V AC, B Curve (FAZ-B3/2)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Hinged (B121206CH)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 24 in W, 11.33 in D, 12, 13, 4X, 6P, Hinged (HW-J2424103PTWW)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 6 in D, 1, Screw On (SC151506GNK)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, 12, 3R, 4, Hinged (N412202008WC)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC201606)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, 12, 13, 4, Non-Hinged Clamp (A606NF)
- Wiegmann Electrical Enclosures