Wiegmann
11 in H x 20 in W x 11 in D
Mfr # WA202408GSC
Zoro # G6998646
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Height 11 in
- Depth 11 in
- Material Carbon Steel
- Color Gray Smooth
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Gray (HS365-S50-GRAY)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Green Grommet), 25PK (SR50A560)
- GE Miniature Circuit Breaker, THQB Series 60A, 2 Pole, 120/240V AC (THQB2160)
- RACO Electrical Box Cover, Square, 2 Gangs, Galvanized Zinc, Single Receptacle (812C)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 12, 4X, 6P, Screw On (HW-J141206SCWW)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, 1, Screw On (SC040604)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, 12, 13, Hinged (N12362412)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J141206CHQRWWW)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 8 in W, 6 in D, 1, Screw On (SC081006GNK)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, 12, 13, 4, Hinged (N4302408)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U050)
- Wiegmann Electrical Enclosures