Shop All Electrical Enclosures
Wiegmann
11 in H x External Mounting Plates Mount
Mfr # PBYX9
Zoro # G6992836
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 11 in
- Depth 6 in
- Material Carbon Steel
- Color Gray Textured
Product Information
- Brand Wiegmann
- MFR # PBYX9
- Zoro # G6992836
- UPC # 786725432455
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 10 in |
Height | 11 in |
Depth | 6 in |
Details
Description
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights with extra size to allow 2.50" between centers of pushbutton holes. Provide protection against dirt, dust, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, TCF Series, Time-Delay, 70A, 600V AC, Indicating, 300kA at 600V AC, 100kA at 300V DC (TCF70)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 30mm, 2 wire (XS530B1MAL2)
- SQUARE D Miniature Circuit Breaker, HOM Series 90A, 2 Pole, 120/240V AC (HOM290CP)
- PANDUIT Ferrule, 12 AWG, PP, 7/8in., PK100 (FSD81-18-C)
- WIEGMANN Fiberglass Enclosure, 15.6 in H, 14 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J161406CHQRWWW)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006NK)
- WIEGMANN 304 Stainless Steel Enclosure, 14 in H, 14 in W, 8 in D, 12, 3R, 4, 4X, Hinged (N412141408SSC)
- WIEGMANN 304 Stainless Steel Sloped Top Enclosure, 16 in H, 16 in W, 8 in D, 12, 3R, 4, 4X, Hinged (N412161608CSSST)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, 1, Hinged (N1C202408)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Hinged (B100806CH)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804)
- Wiegmann Electrical Enclosures